Shop All Chalk Line Reels
Zoro Select
Marking Flag, Black, Blank, Vinyl, PK100
Mfr # 4515BK-200
Zoro # G4728254
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4515BK-200
- Zoro # G4728254
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Staff Height | 15 in |
Details
Item | Marking Flag |
Color | Black |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Communications |
Material | Vinyl, 15" Wire Staffs |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Black |
Description
Marking Flag, Flag Color Black, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6703)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86135)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC #1-#60 (C21123)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" (804S)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4515CLR-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4515YG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4518GG-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4536R-200)
- Zoro Select Chalk Line Reels