Zoro Select
Con-Sert Screws Masonry Screw, 5/32" Dia., Flat, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK
Mfr # 08112PS
Zoro # G4305664
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Block; Brick; Wood; Vinyl; Light Steel
- Sub-Brand Con-Sert Screws
- Material Carbon Steel
- Finish Yellow Zinc
- Head Type Flat
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK 14112PS
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK 14200PS
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 in L, Carbon Steel Yellow Zinc, 100 PK 14100PS
- ZORO SELECT Concrete Screw, #10-12 Dia., Hex, 1/2 in L, Steel Black Oxide, 8000 PK 1008APWB
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK U70526.018.0275
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK U70525.018.0175
- ZORO SELECT Concrete Screw, #10-12 Dia., Truss, 2 in L, Steel Black Oxide, 2000 PK 1032APTB
- ZORO SELECT Concrete Screw, #5-20 Dia., Pan, 1/4 in L, Steel Zinc Plated, 10000 PK 0504ABPP
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 5/8 in L, Steel Black Oxide, 6000 PK 1010ABPTB
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK 55014
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK 50088
- Zoro Select Concrete Anchor Screws