Continental
1" ID Rubber Material Hose 150 PSI BK
Mfr # 20673583
Zoro # G3890531
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material SBR
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. PTH100-25-G
- CONTINENTAL 1-1/4" ID x 50 ft Rubber Steam Hose BK 20615488
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" FRTB075-25-G
- CONTINENTAL Food Hose, 4" ID x 10 ft., Clear NFW400-10-G
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear NTF100-50-G
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. PTX100-25CE-G
- CONTINENTAL Chemical Hose Assembly, 1" ID x 25 ft. FAB100-25NN-G
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., White FTH150-25-G
- CONTINENTAL 1-1/2" ID Rubber Material Hose 150 PSI BK 20673585
- CONTINENTAL 1/2" ID x 50 ft EPDM Bulk Washdown Hose WT 20091536
- GATES Plant Master XTreme 300 LockOn 32011103
- Continental Air Hoses