Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, L, Black, PR

  • Zoro #: G0027517
  • Mfr #: 1AGJ2
$10.24
  • Insulated: No
  • Finger Style: Half Finger
  • Series: Condor
See full product details
Orders over $75 ship free.

Zoro Select #1AGJ2 Specifications

  • Zoro #: G0027517
  • Mfr #: 1AGJ2
Insulated: No Finger Style: Half Finger
Series: Condor Cuff: Adjustable
Color: Black Glove Back Material: Nylon
Standards: EN388,EN420 Closure Type: hook-and-loop
Size: L Knuckle Padding Material: Foam/Thermoplastic Rubber
Features: Lap Seam Stitching, Wrist Strap Hand: Left and Right
Glove Size: L Palm Material: Pigskin
Palm Construction: Foam Rubber Padding Item: Mechanics Gloves
Brand and Series: Condor Includes Pull Strap: Yes
Stitching Material: Polyester Low-Profile Impact Protection: No
Anti-Static: No High Visibility: No
Cuff Style: Hook-and-Loop Reflective Backing: No
Glove Hand Style: Left and Right Glove Materials: Nylon/Pigskin
Glove Material Color: Black Glove Features: Padded Palm, Pull Strap, Touchscreen Compatible
Waterproof: No Touchscreen Compatible: Yes
Includes Red Palm: No Glove Construction: Cut and Sewn
Includes Padded Palm: Yes Includes Double Palm: No
Includes Keypad Nib: No Includes ID Panel: No
Water Resistant: No Silicone-Free: No
Includes Pinch Point Protection: No Touchscreen Nib: No
Thumb Sweat Wipe: No Rope Channel Reinforcement: No
EN 388 Impact Rated: No Latex-Free: No
Oil Resistant: No ANSI/ISEA Abrasion Level: Not Tested
Windproof: No Finger Coverage: Fingerless
Glove Liner Material: Unlined Includes Heat Pack Pocket: No
Palm Style: Foam Padding Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanics Gloves, Color Black, Palm Material Pigskin, Palm Construction Foam Rubber Padding, Stitching Material Polyester, Adjustable Cuff, Finger Style Half Finger, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #1AGJ2