customer-service Help
Zoro Select

Medium Class 2 High Visibility Vest, Orange

Zoro Select Medium Class 2 High Visibility Vest,  Orange S3011/M
Tap to zoom
Hover or click to zoom
$117.07
  • Color: Orange/Red
  • Standards: ANSI/ISEA 107-2010
  • Features: Left and right chest mic tabs with large upper back pouch
See full product details
This item ships free.

Total: $117.07

Zoro Select #S3011/M Specifications

  • Color: Orange/Red
  • Standards: ANSI/ISEA 107-2010
  • Features: Left and right chest mic tabs with large upper back pouch
  • Gender: Unisex
  • Number of Pockets (Inside): 0
  • ATPV Rating: Not Rated
  • Fits Chest Size: 40" to 42"
  • ANSI Class: 2
  • Vest Closure Type: Snap
  • Traffic Vest Item: Traffic Vest
  • Vest Material: Polyester
  • Stripe Color: Silver
  • Back Stripe Pattern: U-Block
  • Vest Length: 31"
  • Number of Pockets with Closure: 5
  • Vest Size: M
  • Vest Stripe Color Family: Silver
  • Item: High Visibility Vest
  • Number of Pockets (Outside): 5
  • Country of Origin (subject to change): United States

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 31 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 5, Number of Pockets with Closure 5, Features Left and right chest mic tabs with large upper back pouch

Reviews of Zoro Select #S3011/M