Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mesh Laundry Bag, Blue, PK12

  • Zoro #: G0174399
  • Mfr #: GL245511
$78.25 ($6.52/unit)
  • Item: Mesh Laundry Bag
  • Overall Width: 24"
  • Overall Length: 36"
See full product details
This item ships free.

Zoro Select #GL245511 Specifications

  • Zoro #: G0174399
  • Mfr #: GL245511
Item: Mesh Laundry Bag Overall Width: 24"
Overall Length: 36" Overall Height: 1/3"
Laundry Bag Material: Medium Weight Polyester Laundry Bag Closure: Open Top
Material: Polyester Color: Blue
Type: Plain Item - Laundry Bags: Mesh Laundry Bag
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, Blue, Overall Length 36 In., Overall Width 24 In., Overall Height 1/3 In., Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Open Top, Package Quantity 12

Reviews of Zoro Select #GL245511