Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mesh Laundry Bag, Green, PK12

  • Zoro #: G0174408
  • Mfr #: GL245525
$78.25 ($6.52/unit)
  • Type: Plain
  • Laundry Bag Closure: Open Top
  • Overall Height: 1/3 in
See full product details
This item ships free.

Zoro Select #GL245525 Specifications

  • Zoro #: G0174408
  • Mfr #: GL245525
Type: Plain Laundry Bag Closure: Open Top
Overall Height: 1/3 in Item: Mesh Laundry Bag
Item - Laundry Bags: Mesh Laundry Bag Color: Green
Overall Length: 36 in Material: Polyester
Overall Width: 24 in Laundry Bag Material: Medium Weight Polyester
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, Green, Overall Length 36 in, Overall Width 24 in, Overall Height 1/3 in, Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Open Top, Package Quantity 12

Reviews of Zoro Select #GL245525