Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mesh Laundry Bag, Green, With Closure, PK12

  • Zoro #: G0174505
  • Mfr #: MI245525
$88.27 ($7.36/unit)
  • Type: With Closure
  • Material: Polyester
  • Overall Height: 1/3 in
See full product details
This item ships free.

Zoro Select #MI245525 Specifications

  • Zoro #: G0174505
  • Mfr #: MI245525
Type: With Closure Material: Polyester
Overall Height: 1/3 in Item: Mesh Laundry Bag
Includes: Rubber Closure Laundry Bag Closure: Rubber Closure
Overall Width: 24 in Overall Length: 36 in
Item - Laundry Bags: Mesh Laundry Bag Laundry Bag Material: Medium Weight Polyester
Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, Green, Overall Length 36 in, Overall Width 24 in, Overall Height 1/3 in, Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Rubber Closure, Includes ID Patch, Package Quantity 12

Reviews of Zoro Select #MI245525