Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mesh Laundry Bag, Purple, PK12

  • Zoro #: G0174347
  • Mfr #: GT305153
$119.38 ($9.95/unit)
  • Includes: Plain Top
  • Laundry Bag Closure: Open Top
  • Overall Width: 30 in
See full product details
This item ships free.

Zoro Select #GT305153 Specifications

  • Zoro #: G0174347
  • Mfr #: GT305153
Includes: Plain Top Laundry Bag Closure: Open Top
Overall Width: 30 in Type: Plain
Item - Laundry Bags: Mesh Laundry Bag Overall Height: 1/3 in
Item: Mesh Laundry Bag Overall Length: 40 in
Color: Purple Laundry Bag Material: Heavy Weight Polyester
Material: Polyester Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, Purple, Overall Length 40 in, Overall Width 30 in, Overall Height 1/3 in, Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Open Top, Includes Plain Top, Package Quantity 12

Reviews of Zoro Select #GT305153