Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mesh Laundry Bag, Red, PK12
  • Zoro #: G0174380
  • Mfr #: GL245557
$78.25 ($6.52/unit)
  • Laundry Bag Material: Medium Weight Polyester
  • Overall Height: 1/3"
  • Laundry Bag Closure: Open Top
See full product details
This item ships free.

Zoro Select #GL245557 Specifications

  • Zoro #: G0174380
  • Mfr #: GL245557
Laundry Bag Material: Medium Weight Polyester Overall Height: 1/3"
Laundry Bag Closure: Open Top Type: Plain
Overall Length: 36" Overall Width: 24"
Color: Red Item - Laundry Bags: Mesh Laundry Bag
Item: Mesh Laundry Bag Material: Polyester
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro Select Mesh Laundry Bag include characteristics like: Color: Red, Material: Polyester, Type: Plain.

Reviews of Zoro Select #GL245557