Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mesh Laundry Bag, White, 24in., PK12
  • Zoro #: G0174478
  • Mfr #: MP245565
$71.14 ($5.93/unit)
  • Item: Mesh Laundry Bag
  • Material: Polyester
  • Laundry Bag Closure: Drawstring
See full product details
Orders over $75 ship free.

Zoro Select #MP245565 Specifications

  • Zoro #: G0174478
  • Mfr #: MP245565
Item: Mesh Laundry Bag Material: Polyester
Laundry Bag Closure: Drawstring Color: White
Overall Width: 24" Type: With Closure
Overall Height: 1/3" Overall Length: 36"
Item - Laundry Bags: Mesh Laundry Bag Laundry Bag Material: Medium Weight Polyester
Includes: Drawcord and Spring Lock Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, White, Overall Length 36 In., Overall Width 24 In., Overall Height 1/3 In., Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Drawstring, Includes ID Patch, Package Quantity 12

Reviews of Zoro Select #MP245565