Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mesh Laundry Bag, White, 36in., PK12

  • Zoro #: G0174520
  • Mfr #: MI245565
$90.09 ($7.51/unit)
  • Overall Length: 36"
  • Material: Polyester
  • Laundry Bag Closure: Rubber Closure
See full product details
This item ships free.

Zoro Select #MI245565 Specifications

  • Zoro #: G0174520
  • Mfr #: MI245565
Overall Length: 36" Material: Polyester
Laundry Bag Closure: Rubber Closure Laundry Bag Material: Medium Weight Polyester
Item - Laundry Bags: Mesh Laundry Bag Item: Mesh Laundry Bag
Overall Height: 1/3" Color: White
Includes: Rubber Closure Overall Width: 24"
Type: With Closure Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, White, Overall Length 36 In., Overall Width 24 In., Overall Height 1/3 In., Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Rubber Closure, Includes ID Patch, Package Quantity 12

Reviews of Zoro Select #MI245565