Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mesh Laundry Bag, White, Drawcord, PK12
  • Zoro #: G0174365
  • Mfr #: NP245465
$65.73 ($5.48/unit)
  • Overall Height: 1/3"
  • Laundry Bag Material: Light Weight Polyester
  • Item - Laundry Bags: Mesh Laundry Bag
See full product details
Orders over $75 ship free.

Zoro Select #NP245465 Specifications

  • Zoro #: G0174365
  • Mfr #: NP245465
Overall Height: 1/3" Laundry Bag Material: Light Weight Polyester
Item - Laundry Bags: Mesh Laundry Bag Color: White
Material: Polyester Item: Mesh Laundry Bag
Overall Length: 36" Includes: Drawcord and Spring Lock
Type: With Closure Overall Width: 24"
Laundry Bag Closure: Drawstring Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Zoro Select Mesh Laundry Bag. Color: White, Material: Polyester, Type: With Closure.

Reviews of Zoro Select #NP245465