Zoro Select

Rubber Closure Polyester Mesh Laundry Bag White


$59.75
/pk 12, $4.98/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Laundry Bag Material Light Weight Polyester
  • Overall Length 36 in
  • Overall Width 24 in
  • Overall Height 1/3 in
  • Color White
See all product information