Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mesh Laundry Bag, Yellow, Drawcord, PK12

  • Zoro #: G0174469
  • Mfr #: MP245567
$85.37 ($7.11/unit)
  • Overall Length: 36"
  • Type: With Closure
  • Overall Width: 24"
See full product details
This item ships free.

Zoro Select #MP245567 Specifications

  • Zoro #: G0174469
  • Mfr #: MP245567
Overall Length: 36" Type: With Closure
Overall Width: 24" Material: Polyester
Color: Yellow Laundry Bag Closure: Drawstring
Laundry Bag Material: Medium Weight Polyester Overall Height: 1/3"
Item - Laundry Bags: Mesh Laundry Bag Includes: Drawcord and Spring Lock
Item: Mesh Laundry Bag Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Zoro Select Mesh Laundry Bag. Color: Yellow, Material: Polyester, Type: With Closure.

Reviews of Zoro Select #MP245567