Zoro Select
Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 7000 PK
Mfr # 21AF8AX1-1/4
Zoro # G5631184
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK 9479PK
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51680.016.0100
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.013.0087
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK 1WE19
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK SMQPI0-600500-100P
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK 1WE17
- ZORO SELECT Sheet Metal Screw, #10-16 x 3/4 in, Zinc Plated Stainless Steel Pan Head Slotted Drive, 6000 PK 1012ABSP
- ZORO SELECT Sheet Metal Screw, #4-24 x 7/16 in, Plain Stainless Steel Truss Head Phillips Drive, 5000 PK 0407ABPT188
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.024.0075
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted Steel Hex Head Slotted Drive, 30 PK 37943
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Bronze Steel Flat Head Phillips Drive, 40 PK 63281
- Zoro Select Self-Tapping Screws