Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving Unit, 12"D x 36"W x 85"H, 5 Shelves, Steel

  • Zoro #: G0510605
  • Mfr #: 1

$170.27

  • Item - Shelving: Metal Shelving
  • Material: Steel
  • Number of Shelves: 5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1 Specifications

  • Zoro #: G0510605
  • Mfr #: 1
Item - Shelving: Metal Shelving Material: Steel
Number of Shelves: 5 Overall Depth: 12"
Shelf Adjustments: 1-1/2" Increments No. of Shelves: 5
Shelving Frame Material: Steel Overall Height: 85"
Shelving Post Gauge: 22 Color: Gray
Finish: Powder Coated Shelving Material: Steel
Number of Drawers: 0 Width: 36"
Shelving Type: Freestanding Height: 85"
Item: Metal Shelving Unit Gauge: 22
Overall Width: 36" Shelving Style: Closed
Finish - Shelving and Racks: Powder Coated Shelf Style: Solid
Shelving Gauge: 22 Depth: 12"
Assembled/Unassembled: Unassembled Shelf Capacity: 750 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Closed, Commercial, Shelving Gauge 22, Overall Width 36 In., Overall Depth 12 In., Overall Height 85 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 5, Shelf Capacity 750 lb., Gray, Unassembled, Shelving Post Gauge 22, 1-1/2 In., Finish - Shelving and Racks Powder Coated, Shelf Style Solid, Number of Drawers 0

Reviews of Zoro Select #1