Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving Unit, 12"D x 48"W x 85"H, 6 Shelves, Steel

  • Zoro #: G0500753
  • Mfr #: 1

$238.02

  • Number of Shelves: 6
  • Material: Steel
  • Item - Shelving: Metal Shelving
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1 Specifications

  • Zoro #: G0500753
  • Mfr #: 1
Number of Shelves: 6 Material: Steel
Item - Shelving: Metal Shelving Shelving Style: Closed
Color: Gray Width: 48"
Shelf Capacity: 650 lb. Shelf Style: Solid
Item: Metal Shelving Unit Overall Width: 48"
No. of Shelves: 6 Shelving Gauge: 20
Height: 85" Finish: Powder Coated
Overall Height: 85" Finish - Shelving and Racks: Powder Coated
Shelving Material: Steel Assembled/Unassembled: Unassembled
Overall Depth: 12" Shelf Adjustments: 1-1/2" Increments
Gauge: 20 Shelving Type: Freestanding
Shelving Post Gauge: 20 Shelving Frame Material: Steel
Depth: 12" Number of Drawers: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Closed, Commercial, Shelving Gauge 20, Overall Width 48 In., Overall Depth 12 In., Overall Height 85 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 6, Shelf Capacity 650 lb., Gray, Unassembled, Shelving Post Gauge 20, 1-1/2 In., Finish - Shelving and Racks Powder Coated, Shelf Style Solid, Number of Drawers 0

Reviews of Zoro Select #1