20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Shelving, Open, Freestanding, Steel, 85"

ZORO SELECT| Zoro #: G0927087| Mfr #: 1

$283.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927087 Mfr #: 1
Item: Shelving UnitShelving Style: Open
Shelf Capacity: 500 lb.Shelving Type: Freestanding
Finish: Powder CoatedDepth: 24"
Color: GrayHeight: 85"
Material: SteelNumber of Shelves: 5
Width: 48"Gauge: 22
Shelf Adjustments: 1-1/2" IncrementsCountry of Origin (subject to change): United States

Description

Metal Shelving, Freestanding, Open, Commercial, Shelving Gauge 22, Overall Width 48 In., Overall Depth 24 In., Overall Height 85 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 5, Shelf Capacity 500 lb., Gray, Unassembled, Shelving Post Gauge 22, 1-1/2 In., Finish - Shelving and Racks Powder Coated, Shelf Style Solid, Number of Drawers 0

Reviews