Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving Unit, 12"D x 48"W x 85"H, 8 Shelves, Steel

  • Zoro #: G0923894
  • Mfr #: 1
$174.37
  • Finish - Shelving and Racks: Powder Coated
  • Color: Gray
  • Shelving Style: Open
See full product details
This item ships free.

Zoro Select #1 Specifications

  • Zoro #: G0923894
  • Mfr #: 1
Finish - Shelving and Racks: Powder Coated Color: Gray
Shelving Style: Open Depth: 12"
Shelving Gauge: 22 Shelving Type: Freestanding
Material: Steel Item - Shelving: Metal Shelving
Finish: Powder Coated No. of Shelves: 8
Assembled/Unassembled: Unassembled Shelving Frame Material: Steel
Shelf Adjustments: 1-1/2" Increments Shelving Post Gauge: 22
Height: 85" Gauge: 22
Item: Metal Shelving Unit Width: 48"
Overall Height: 85" Number of Shelves: 8
Shelf Capacity: 500 lb. Shelf Style: Solid
Number of Drawers: 0 Overall Depth: 12"
Shelving Material: Steel Overall Width: 48"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Open, Commercial, Shelving Gauge 22, Overall Width 48 In., Overall Depth 12 In., Overall Height 85 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 8, Shelf Capacity 500 lb., Gray, Unassembled, Shelving Post Gauge 22, 1-1/2 In., Finish - Shelving and Racks Powder Coated, Shelf Style Solid, Number of Drawers 0

Reviews of Zoro Select #1