20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Shelving, Closed, Starter, Steel, 85"

ZORO SELECT| Zoro #: G0913376| Mfr #: 1

$211.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913376 Mfr #: 1
Item: Shelving UnitShelving Style: Closed
Shelf Capacity: 1050 lb.Shelving Type: Starter
Finish: Powder CoatedDepth: 18"
Color: GrayHeight: 85"
Material: SteelNumber of Shelves: 5
Width: 36"Gauge: 20
Shelf Adjustments: 1-1/2" IncrementsCountry of Origin (subject to change): United States

Description

Metal Shelving, Starter, Closed, Commercial, Shelving Gauge 20, Overall Width 36 In., Overall Depth 18 In., Overall Height 85 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 5, Shelf Capacity 1050 lb., Gray, Unassembled, Shelving Post Gauge 20, 1-1/2 In., Finish - Shelving and Racks Powder Coated, Shelf Style Solid, Number of Drawers 0

Reviews