Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving Unit, 18"D x 48"W x 85"H, 6 Shelves, Steel

  • Zoro #: G0518262
  • Mfr #: 1

$260.15

  • Number of Drawers: 0
  • Depth: 18"
  • Shelf Adjustments: 1-1/2" Increments
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1 Specifications

  • Zoro #: G0518262
  • Mfr #: 1
Number of Drawers: 0 Depth: 18"
Shelf Adjustments: 1-1/2" Increments Shelving Material: Steel
Shelving Frame Material: Steel Shelving Type: Starter
Overall Depth: 18" Shelf Capacity: 500 lb.
Overall Height: 85" Shelf Style: Solid
Shelving Gauge: 22 Width: 48"
Height: 85" Number of Shelves: 6
Assembled/Unassembled: Unassembled Overall Width: 48"
Finish: Powder Coated Material: Steel
Finish - Shelving and Racks: Powder Coated Gauge: 22
No. of Shelves: 6 Color: Gray
Shelving Post Gauge: 22 Item - Shelving: Metal Shelving
Shelving Style: Closed Item: Metal Shelving Unit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Starter, Closed, Commercial, Shelving Gauge 22, Overall Width 48 In., Overall Depth 18 In., Overall Height 85 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 6, Shelf Capacity 500 lb., Gray, Unassembled, Shelving Post Gauge 22, 1-1/2 In., Finish - Shelving and Racks Powder Coated, Shelf Style Solid, Number of Drawers 0

Reviews of Zoro Select #1