Zoro Select
Metatarsal Guard, Unisex, Universal, PR
- Zoro #: G3185795
- Mfr #: 1AG91
Hover or click to zoom Tap to zoom
Key Features
- Gender: Unisex
- Size: Universal
- Material: Aluminum
- Color: Silver
- Impact Rating: 75 lb
- Dimensions: 5 in L x 5-3/4 in W x 2 in H
- Length: 5 in
- Height: 2 in
$25.05
Subtotal: $25.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Shin-Instep Guard, Unisex, Universal, PR 5T458
- ZORO SELECT Foot Guard, Unisex, Universal, PR 5T457
- ZORO SELECT Metatarsal Guard, Unisex, Universal, PR 5T456
- ZORO SELECT Knee-Shin-Instep Guard, Universal, PR 5T459
- ZORO SELECT Safety Toe Cap, Toe Guard, Unisex, Steel, Strap On, Silver, Universal Size, 1 Pair 5T455
- ZORO SELECT Foot Guard, Unisex, Universal, PR 5T454
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Foot-Shin Guards W/Side Shield, Steel Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair 401-5-ST
- PETRA ROC INC Petra Roc Leg Gaiter, ANSI Class E, 300D Oxford/PU Coating, Lime, One Size, 1 Pair LOG-CE
- GUARD-LINE Split Leather Shoe Spat, Color Pearl, PR 626LFWRR
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Lime 8008
- STEEL GRIP GLOVES Steep Grip Split Leather Spat, 7" With 6" Flare, CL 374 H
- Zoro Select Foot Protection