Military Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 10000 PK

  • Mfr # MS35333-37

  • Zoro # G2500432


product price:  $629.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Standards
MS 35333
Inside Diameter
#6
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS35333-37
Zoro #
G2500432
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Inside Diameter
#6

Details

Item
Military Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
MS 35333
System of Measurement
Inch

Description

Lock Washers,#6 MILITARY INT T,Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.