Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini Paint Roller Cover, 4" L, PK2

  • Zoro #: G4016317
  • Mfr #: 422W54
$0.47 ($0.24/unit)
  • Core Material: Polypropylene
  • Roller Length: 4"
  • Cover Material: Acrylic
See full product details
Orders over $75 ship free.

Zoro Select #422W54 Specifications

  • Zoro #: G4016317
  • Mfr #: 422W54
Core Material: Polypropylene Roller Length: 4"
Cover Material: Acrylic Style: Roller
Surfaces: Smooth Paint Type: Oil Based, Water Based
Length: 4 in Core Dia.: 19 mm
Item: Mini Paint Roller Cover Nap: 3/8 in
For Use With: Oil Based, Water Based Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mini Paint Roller Cover, Length 4 in, 3/8 in Nap, Cover Material Acrylic, Core Material Polypropylene, Paint Type Oil Based, Water Based, Smooth Surfaces, For Use With Oil Based, Water Based, Core Dia. 19 mm, Package Quantity 2

Reviews of Zoro Select #422W54