Zoro Select
6" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 10 PK
Mfr # 403T13
Zoro # G3700912
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Length 6"
- Nap 1/2"
- Cover Material Acrylic
- Core Material Polypropylene
Explore More Products
- ZORO SELECT 6" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK 403T18
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Polyester 415M68
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK 415M64
- ZORO SELECT 9" Paint Roller Cover, 1/2" Nap, Acrylic 403T22
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic 403T19
- ZORO SELECT 4" Paint Roller Cover, 1/2" Nap, Acrylic 403T14
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic 422W55
- LINZER 7 in Mini Paint Roller Cover, 1/2" Nap, Microfiber MR750-7
- MIDWEST RAKE 9" Paint Roller Cover, Polymer 48015
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Microfiber R524-9
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric R277
- Zoro Select Paint Roller Covers