Zoro Select
6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 10 PK
Mfr # 422W53
Zoro # G3701527
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Length 6"
- Nap 3/8"
- Cover Material Acrylic
- Core Material Polypropylene
Explore More Products
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic 403T19
- ZORO SELECT 9" Paint Roller Cover, 1/2" Nap, Acrylic 403T09
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Polyester 415M65
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK 403T11
- ZORO SELECT 9" Paint Roller Cover, 3/4" Nap, Acrylic 415M66
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic 403T21
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic 422W55
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric RR661
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Woven Fabric, 10 PK RR514
- MIDWEST RAKE Stub Replacement Roller, 24" L SA10074
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric RR642
- Zoro Select Paint Roller Covers