Zoro Select
Miniature Circuit Breaker Lockout, Blue
- Zoro #: G1011724
- Mfr #: 45MZ73
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Miniature Circuit Breaker Lockout
- Standards: OSHA 1910.147
- OSHA Compliant: Yes
- Padlock Shackle Max. Dia.: 9/32"
- Circuit Breaker Poles: 1
- Lockout Type: Pin-Out, Wide
- For Use With: Style Miniature Breakers
- Color: Blue
$7.99
0% off
$7.97
Subtotal: $7.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #45MZ73 Specifications
- Zoro #: G1011724
- Mfr #: 45MZ73
- Item: Miniature Circuit Breaker Lockout
- Standards: OSHA 1910.147
- OSHA Compliant: Yes
- Padlock Shackle Max. Dia.: 9/32"
- Circuit Breaker Poles: 1
- Lockout Type: Pin-Out, Wide
- For Use With: Style Miniature Breakers
- Color: Blue
- Max. Number of Padlocks: 1
- Length: 2-3/4"
- Material: Steel/Plastic
- Width: 3/4"
- Height: 3/4"
- Circuit Breaker Voltage: 120/277
- Features: Sliding Mechanism
- Length (Straight Wireway): 2-3/4"
- Country of Origin (subject to change): India
Description
Miniature Circuit Breaker Lockout, Pin-Out, Wide, Circuit Breaker Voltage 120/277, For Use With Style Miniature Breakers, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Blue, Height 3/4 In., Width 3/4 In., Length 2-3/4 In., Material Steel/Plastic, Circuit Breaker Poles 1
Reviews of Zoro Select #45MZ73
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H 45MZ69
- ZORO SELECT Circuit Breaker Lockout, 1" H 45MZ97
- ZORO SELECT Miniature Circuit Breaker Lockout, Green 45MZ71
- ZORO SELECT Panel Handle Lockout, RedYellow, 1/4" 45MZ64
- ZORO SELECT Circuit Breaker Lockout, 1-1/8" H 45MZ96
- ZORO SELECT Circuit Breaker PN22N003G
- EATON Molded Case Circuit Breaker, 90 A, 600V AC, 3 Pole, Free Standing Mounting Style, HFD Series HFD3090
- SQUARE D Molded Case Circuit Breaker, 50 A, 277V AC, 1 Pole, I-Line Mounting Style, BDA Series BDA140501
- SQUARE D Molded Case Circuit Breaker, 125 A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series QBL32125
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB380
- SIEMENS Miniature Circuit Breaker, 45 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B345H00S01
- Zoro Select Circuit Breakers