Mix/Measure Lid, For Use With 2FCA3, PK25

ZORO SELECT| Zoro #: G0778486| Mfr #: 2FCA4

$16.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Density PolyethyleneItem: Paint Mix And Measure Container LidWidth: 4-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778486 Mfr #: 2FCA4
Material: High Density PolyethyleneItem: Paint Mix And Measure Container Lid
Width: 4-5/8"For Use With: Mfr. No. 2FCA3
Country of Origin (subject to change): United States

Description

Paint Mix And Measure Container Lid, High Density Polyethylene, Width 4-5/8 In., For Use With Mfr. No. 2FCA3, Package Quantity 25

Reviews