Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mop Bucket, 2 gal., Silver

  • Zoro #: G3267887
  • Mfr #: 2MPE5
$11.26
  • Shape: Round
  • Color: Silver
  • Bucket/Pail Height: 9 in
See full product details
Orders over $75 ship free.

Zoro Select #2MPE5 Specifications

  • Zoro #: G3267887
  • Mfr #: 2MPE5
Shape: Round Color: Silver
Bucket/Pail Height: 9 in Item: Mop Bucket
Capacity: 2 gal. Color Coding System: No
Bucket/Pail Width: 10 in Anti-Spill: No
Material: Galvanized steel Bucket/Pail Dia.: 10 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mop Bucket, Color Silver, Color Coding System No, Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 10 in, Bucket/Pail Height 9 in, Bucket/Pail Width 10 in, Anti-Spill No

Reviews of Zoro Select #2MPE5