Shop Alternate Products
This Product is Discontinued
Zoro Select
Mounted Flap Wheel, Straight, Coated (Discontinued)
Mfr # 08834149822
Zoro # G5581298
This Product is Discontinued
Key Features
- Diameter 2"
- Grit 80
- Width 1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide