Zoro Select
Music Wire, Type 302 SS, 2/0, 0.008 In
- Zoro #: G1737057
- Mfr #: 29008
Tap to zoom
Hover or click to zoom
$209.26
- Item: Music Wire
- Material: Type 302 Spring Tempered, Full Hard, Stainless Steel
- Wire Gauge Number: 2/0
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.26
Zoro Select #29008 Specifications
- Zoro #: G1737057
- Mfr #: 29008
- Item: Music Wire
- Material: Type 302 Spring Tempered, Full Hard, Stainless Steel
- Wire Gauge Number: 2/0
- Min. Tensile Strength: 325,000 psi
- Total Length: 5,853 ft
- Package Type: Dispenser Box
- Thickness: 0.008 in / 0.203mm
- Feet per Lb.: 5,853.0
- Meets/Exceeds: ASTM A555, A313, and A580, AMS 5688
- Package Weight: 1 lb
- Thickness Tolerance: +/-0.0003 in
- Pack Count: 1
- Application: For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses
- Country of Origin (subject to change): Multiple
Description
Music Wire,Type 302 SS,0.008
Reviews of Zoro Select #29008
Explore more
- Zoro Select Music Wire, Steel alloy, 1, 0.010 In 21010
- Zoro Select Music Wire, C1085 Steel Alloy, 4, 0.013 In 21013
- Zoro Select Music Wire, Steel Alloy, 26, 0.063" 21063
- Zoro Select Music Wire, C1085 Steel Alloy, 2, 0.011 In 21011
- Zoro Select Music Wire, C1085 Steel Alloy, 22, 0.049 In 21049
- Zoro Select Music Wire, Spring Steel, 0.156 in.dia, PK7 508
- Zoro Select Music Wire, Type 302 SS, 11, 0.026 In 29026
- Zoro Select Music Wire, C1085 Steel Alloy, 23, 0.051 In 21051
- Coastal Wire Wire Bale Ties, Gwbt, 11gx16ft., PK62 GWBT11GX16FTX62
- Midatlc2G Replacement Rubberized Keysheet 98078
- Malin Company Baling Wire, 0.023Dia, 177 ft 10-0230-014S
- Zoro Select Stainless Steel Music Wire