Zoro Select
Music Wire, Type 302 SS, 3, 0.012 In
- Zoro #: G2487231
- Mfr #: 29012
Tap to zoom
Hover or click to zoom
$137.95
- Item: Music Wire
- Material: Type 302 Spring Tempered, Full Hard, Stainless Steel
- Wire Gauge Number: 3
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $137.95
Zoro Select #29012 Specifications
- Zoro #: G2487231
- Mfr #: 29012
- Item: Music Wire
- Material: Type 302 Spring Tempered, Full Hard, Stainless Steel
- Wire Gauge Number: 3
- Min. Tensile Strength: 316,000 psi
- Total Length: 2,601 ft
- Package Type: Dispenser Box
- Thickness: 0.012 in / 0.305mm
- Feet per Lb.: 2,601.0
- Meets/Exceeds: ASTM A555, A313, and A580, AMS 5688
- Thickness Tolerance: +/-0.0004 in
- Pack Count: 1
- Package Weight: 1 lb
- Application: For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses
- Country of Origin (subject to change): Multiple
Description
Music Wire,Type 302 SS,0.012
Reviews of Zoro Select #29012
Explore more
- Zoro Select Music Wire, Type 302 SS, 8, 0.020 In 29020
- Zoro Select Music Wire, Steel 1085, 20, 0.045 In 21045
- Zoro Select Straight Wire, 12 ga., Bare Wire, 3.5 ft. 12BASC42
- Zoro Select Music Wire, Steel alloy, 14, 0.033 In 21033
- Zoro Select Music Wire, Type 302 SS, 17, 0.039 In 29039
- Zoro Select Bale Ties, Galv., 13 Ft, 13 Gauge, PK250 20Y783
- Zoro Select Music Wire, Steel alloy, 10, 0.024 In 21024
- Zoro Select Music Wire, Type 302 SS, 0.0625 In 29062
- Partners Brand Plastic Twist Tie Spool, 5/32" x 7000', Red, 1/Case PLTS532R
- Partners Brand Plastic Twist Tie Spool, 5/32" x 7000', Blue, 1/Case PLTS532B
- Max Rebar Tie Wire, 19 ga., Coil 190 ft. L TW1061T-PC
- Zoro Select Stainless Steel Music Wire