This Product is Discontinued
Zoro Select
Neoprene Roll, 50A, 20'x36"x0.75", Black (Discontinued)
- Zoro #: G402583658
- Mfr #: BULK-RS-N50-1015
Hover or click to zoom Tap to zoom
Key Features
- Item: Neoprene Roll
- Durometer: 50A
- Backing Type: Adhesive
- Elongation: 350 %
- Standards: ASTM D2000 BC 507
- Grade: Standard
- Tear Strength: 20 N/mm
- Adhesive Temperature Range: -30 Degrees F to 230 Degrees F
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #BULK-RS-N50-1015
- Zoro #G402583658
- Country of OriginChina
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 36 in |
Nominal Size | 36 in x 20 ft |
Overall Length | 20 ft |
Details
Item | Neoprene Roll |
Durometer | 50A |
Backing Type | Adhesive |
Elongation | 350 % |
Standards | ASTM D2000 BC 507 |
Grade | Standard |
Tear Strength | 20 N/mm |
Adhesive Temperature Range | -30 Degrees F to 230 Degrees F |
Material | Neoprene |
Rubber Adhesive Type | Acrylic Adhesive Backed |
Temperature Range | -30 Degrees F to 250 Degrees F |
Compression Set | 33 % |
Minimum Temperature | -30 Degrees F |
Shape | Roll |
Abrasion Resistance | Good |
Weather Resistance | Excellent |
Minimum Adhesive Temperature | -30 Degrees F |
Color | Black |
Chemical Resistance | Fair |
Rubber Shape | Sheet |
Tensile Strength Rating | Standard (800-1400 PSI) |
Description
Multipurpose Neoprene Rubber