Zoro Select
Neoprene Roll, 50A, 50'x36"x1.5mm, Black
Mfr # BULK-RS-NHS50-1092
Zoro # G802586433
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$802.99
Key Features
- Durometer 50A
- Backing Type Adhesive
- Elongation 350 %
- Standards ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
- Grade High Strength
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 60A BULK-RS-S60-794
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-877
- ZORO SELECT 1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 50A BULK-RS-NHS50-300
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A BULK-RS-S30-24
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 10 Ft, Black BULK-RS-SBRHS60-68
- ZORO SELECT Silicone Sheet, 30A, 36"x36"x0.125 BULK-RS-S30-94
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A BULK-RS-BHS40-884
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 36"x36", 60A BULK-RS-RCY60-39
- ZORO SELECT Buna-N Roll, 50A, 10'x36"x3/32", Black BULK-RS-BHS50-323
- E. JAMES Sheet Rubber, 3/16, 6" X 10ft SBR Red 1507-3/16X6X10
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A BULK-RS-H70-1000
- Zoro Select Rubber Sheets & Strips