Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Newsprint Grade Paper, 30 lb., 48 In. W

  • Zoro #: G0525183
  • Mfr #: 5PGT8

$61.78

  • Item: Newsprint Paper
  • Color: Gray
  • Width: 48"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #5PGT8 Specifications

  • Zoro #: G0525183
  • Mfr #: 5PGT8
Item: Newsprint Paper Color: Gray
Width: 48" Roll Dia.: 8-1/2"
Basis Weight: 30 lb. Length: 1200 ft.
Bundle Weight: 48 lb. Roll Weight: 48 lb.
Packing Paper Type: Newsprint Paper Packing Paper Form: Roll
Roll Width: 48" Roll Length: 1200 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Newsprint Paper, Packing Paper Type Newsprint Paper, Packing Paper Form Roll, Basis Weight 30 lb., Roll Width 48 In., Roll Length 1200 ft., Roll Weight 48 lb., Bundle Weight 48 lb., Roll Dia. 8-1/2 In., Color Gray

Reviews of Zoro Select #5PGT8