Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80

  • Zoro #: G0541371
  • Mfr #: 861-083

$1.35

  • Item: PVC Pipe Nipple
  • Pipe Connection Type: Threaded on Both Ends
  • Max. Pressure: 145 psi @ 73 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #861-083 Specifications

  • Zoro #: G0541371
  • Mfr #: 861-083
Item: PVC Pipe Nipple Pipe Connection Type: Threaded on Both Ends
Max. Pressure: 145 psi @ 73 Degrees F Material (Pipe): PVC
Pipe Schedule: 80 Overall Pipe Length: 5"
Material - Pipe: PVC Specific Pipe Fitting Shape: Nipple
Standards: ASTM D.2467, NSF-14 Certified Max. Temp.: 140 Degrees F
Pipe Fitting Material: PVC Pipe Thread Type: MNPT x MNPT
Pipe Fitting Connection Type: MNPT x MNPT Pipe Size (Fittings): 1/2"
Color: Gray Basic Pipe Fitting Shape: Nipple
Basic Pipe Fitting Material: Plastic Pipe Size - Nominal: 1/2"
Pipe Fitting Schedule/Class: Schedule 80 Fittings Sub-Category: Nipples
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

As long as you’re shopping for PVC pipes, you may want to consider PVC pipe fittings, ball valves, polypropylene fittings and pipe cements and primers so you have all the tools you'l need for the job at hand. Here are some important details for Zoro Select PVC Pipe Nipple. Color: Gray, Pipe Type: Pipe Nipple, Overall Pipe Length: 5".

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #861-083