Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40

  • Zoro #: G0507954
  • Mfr #: 1XAL2

$1.31

  • Overall Pipe Length: 1-1/2"
  • Max. Pressure: 3010 psi
  • Pipe Fitting Material: 304 Stainless Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1XAL2 Specifications

  • Zoro #: G0507954
  • Mfr #: 1XAL2
Overall Pipe Length: 1-1/2" Max. Pressure: 3010 psi
Pipe Fitting Material: 304 Stainless Steel Fittings Sub-Category: Nipples
Pipe Size: 1/8" Basic Pipe Fitting Material: Metal
Pipe Size - Nominal: 1/8" Pipe Size (Fittings): 1/8"
Outside Dia.: 3/8" Thread Type: NPT
Basic Pipe Fitting Shape: Nipple Wall Thickness: 1/16"
Standards: ASTM A312, ASTM A733, ASME B1.20.1 Temp. Range: -20 Degrees to 650 Degrees F
Pipe Connection Type: Threaded on Both Ends Material - Pipe: 304 Stainless Steel
Item: Stainless Steel Pipe Nipple Seamless/Welded: Seamless
Pipe Fitting Connection Type: MNPT x MNPT Pipe Fitting Schedule/Class: Schedule 40
Pipe Schedule: 40 Inside Dia.: 1/4"
Specific Pipe Fitting Shape: Nipple Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Zoro's selection of stainless steel fittings includes adapters, elbows, couplings, pipe and hex nipples, tees and bushings, and more. Here are some important details for the Stainless Steel Pipe Nipple : PIPE SIZE: 1/8", PIPE FITTING MATERIAL: 304 Stainless Steel, BASIC PIPE FITTING SHAPE: Nipple

Reviews of Zoro Select #1XAL2