Zoro Select

Nosepiece, 5/32 In, Steel, Use with 3EHT3

Zoro Select Nosepiece, 5/32 In, Steel, Use with 3EHT3 RP120-205
Hover or click to zoom Tap to zoom
Key Features
  • Rivet Tool Type: Nosepiece
  • For Rivet Dia.: 5/32 in
  • Material: Steel
  • Includes: -
  • Size: 5/32 in
  • For Use With: 3EHT3
  • Item: Nosepiece
  • For Rivet Diameter: 5/32 in
See full product details
$9.89

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #RP120-205 Specifications

  • Rivet Tool Type: Nosepiece
  • For Rivet Dia.: 5/32 in
  • Material: Steel
  • Includes: -
  • Size: 5/32 in
  • For Use With: 3EHT3
  • Item: Nosepiece
  • For Rivet Diameter: 5/32 in
  • Compatible with Grainger Part Number: 3EHT3
  • Nose Diameter: 5/32 in
  • Fits Rivet Diameter: 5/32 in
  • Part Type: Nosepiece
  • Compatible with Manufacturer Model Number: RT120HP
  • Country of Origin (subject to change): Spain

Description

Nosepiece, Part Type Nosepiece, For Use With 3EHT3, For Rivet Diameter 5/32 in, Material Steel, Compatible with Grainger Part Number 3EHT3, Compatible with Manufacturer Model Number RT120HP, Includes -, Nose Diameter 5/32 in

Reviews of Zoro Select #RP120-205

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.