Shop Alternate Products
This Product is Discontinued
Zoro Select
Nosepiece, Steel, 5/16-18 (Discontinued)
Mfr # NP850-311
Zoro # G2714031
This Product is Discontinued
Key Features
- Rivet Tool Type Nosepiece
- Material Steel
- For Rivet Nut Thread Size 5/16"-18
- For Use With 5/16-18 Rivet Nuts
- Accessory Type Nosepiece