Notice Sign, 7 in H, 10 in W, Aluminum, English, 35FY70

  • Mfr # 35FY70

  • Zoro # G9114052


product price:  $9.19
/ea

Key Features

Header
Notice
Width
10 in
Height
7 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FY70
Zoro #
G9114052
UPC #
190735077696
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Notice Sign
Header
Notice
Legend
No Food Or Drink Beyond This Point
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Background Color
White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Subject Matter
Eating and Drinking Restriction
Legend Style
Text
Legend Color
Black
Language
English
Legend/Background Color
Black and Blue/White
Material
Aluminum
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.