Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rigid Plate Caster, 4 in. Dia., 300 lb.

  • Zoro #: G4825624
  • Mfr #: 33J004
$11.99
  • Caster Temp. Range Available: Yes
  • Caster Load Rating Range: Light-Medium Duty
  • Outside Bolt Hole Spacing: 2-3/8 in x 3-3/8 in
See full product details
Orders over $75 ship free.

Zoro Select #33J004 Specifications

  • Zoro #: G4825624
  • Mfr #: 33J004
Caster Temp. Range Available: Yes Caster Load Rating Range: Light-Medium Duty
Outside Bolt Hole Spacing: 2-3/8 in x 3-3/8 in Non-Marking: Yes
Caster Temp. Range: -20 Degrees to 180 Degrees F Caster Plate Hole Pattern: A
Plate Thickness: 149/1000" Item: NSF-Listed Plate Caster
Standards: ANSI/ICWM Caster Core Material: Polyolefin
Caster Wheel Shape: Standard Extended Lead: No
Durometer: 70 Shore D Caster Brake Included: No
Caster Plate Size: 3-1/8" x 4-1/8" Overall Height: 5-1/8"
Replacement Wheel: 26Y351 Caster Min. Temp.: -20 Degrees F
Inside Bolt Hole Spacing: 1-3/4 in x 3 in Wheel Width: 1 1/2 in
Caster Max. Temp.: 180 Degrees F Caster Plate Thickness: 5/32"
Caster Sub-Type: Rigid Core Color: Black
Caster Wheel Bearings: Plain Wheel Dia.: 4 in
Number of Wheels: 1 Caster Swivel Lock Type: No Lock Included
Caster Frame Material: Steel Caster Wheel/Tread Material: Polyolefin
Caster Product Group: Rigid Caster Application: Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts
Thread Guards: No Plate Caster Bolt Hole Pattern: A
Frame Finish: Zinc Plated Mounting Bolt Dia.: 5/16 in
Load Rating: 300 lb Frame Material: Steel
Plate Size: 3-1/8" x 4-1/8" Wheel Color: Black
Mounting Height: 5 3/16 in Caster Brake Type: No Brake Included
Wheel/Tread Hardness Rating: Hard Load Rating Range: 300 to 999 lb
Mounting Plate Size: 3 1/8 in x 4 1/8 in Mounting Plate Bolt Hole Pattern: A
Tread Shape: Standard Wheel Core Material: Plastic
Includes Thread Guards: No Wheel/Tread Hardness: 65 Shore D
Wheel Bearing Type: Plain Swivel Lock Type: No Lock Included
Number of Mounting Holes: 4 Swivel Construction: Kingpinless
Wheel/Tread Material: Polyolefin Wheel/Tread Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid, NSF-Listed Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #33J004