Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plate Caster, 2200 lb. Ld Rating, Roller

  • Zoro #: G7279531
  • Mfr #: P21-RY060R-14-SET
$68.47
  • Outside Bolt Hole Spacing: 2-5/8 in x 3-5/8 in
  • Caster Min. Temp.: -20 Degrees F
  • Wheel Width: 2 in
See full product details
Orders over $75 ship free.

Zoro Select #P21-RY060R-14-SET Specifications

  • Zoro #: G7279531
  • Mfr #: P21-RY060R-14-SET
Outside Bolt Hole Spacing: 2-5/8 in x 3-5/8 in Caster Min. Temp.: -20 Degrees F
Wheel Width: 2 in Plate Caster Bolt Hole Pattern: B
Inside Bolt Hole Spacing: 3 in x 3 in Replacement Wheel: Mfr. No. P-RY-060X020/050R
Extended Lead: No Caster Frame Material: Steel
Swivel Radius: 5 in Application: Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Caster Sub-Type: Rigid, Swivel Caster Plate Hole Pattern: B
Overall Height: 7-1/2" Caster Wheel/Tread Material: Rubber
Core Color: Black Caster Max. Temp.: 180 Degrees F
Caster Wheel Shape: Standard Caster Product Group: Plate Caster Kit
Standards: ICWM, NSF Listed Caster Plate Size: 4" x 4-1/2"
Wheel Dia.: 6 in Thread Guards: No
Non-Marking: No Caster Raceway: Double Ball
Wheel Color: Black Mounting Bolt Dia.: 3/8 in
Caster Temp. Range Available: Yes Caster Plate Thickness: 1/4"
Caster Load Rating Range: Light-Medium Duty Includes: (2) Rigid, (2) Swivel
Caster Core Material: Cast Iron Frame Finish: Zinc Plated
Caster Wheel Bearings: Roller Item: NSF-Listed Plate Caster
Load Rating: 2200 lb Durometer: 75 Shore A
Caster Swivel Lock Type: No Lock Included Caster Brake Included: No
Number of Wheels: 1 Features: Noise Reduction
Caster Brake Type: No Brake Included Mounting Plate Size: 4 in x 4-1/2 in
Includes Thread Guards: No Swivel Construction: Kingpin
Swivel Lock Type: No Lock Included Swivel Raceway Type: Double Ball
Mounting Plate Bolt Hole Pattern: B Load Rating Range: 1000 to 2999 lb
Wheel Core Material: Cast Iron Wheel Bearing Type: Roller
Mounting Height: 7 1/2 in Number of Mounting Holes: 4
Wheel/Tread Hardness: 65 Shore A Wheel/Tread Hardness Rating: Soft
Tread Shape: Standard Wheel/Tread Material: Rubber
Wheel/Tread Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid, Swivel, NSF-Listed Plate Caster, Load Rating 2200 lb., Swivel Lock Type No Lock Included, Wheel Dia. 6 In., Wheel Width 2 In., Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Reviews of Zoro Select #P21-RY060R-14-SET