Zoro Select
Nut and Screw Assortment, 1200 pcs.
- Zoro #: G3761961
- Mfr #: JBDL24PRMS50A
Key Features
- Includes: Screws (50) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 10-24x1/2 in, 3/4 in, 1 in, 10-32x1/2 in, 3/4 in, 1 in, 12-24x1/2 in, 3/4 in, 1 in, 1/4"-20x1/2 in, 3/4 in, 1 in, Hex Nuts 6-32, 8-32, 10-24, 10-32, 12-24, 1/4"-20, Metal Compartment Box with Lid
- Item: Nut and Screw Assortment
- Basic Material: Low Carbon Steel
- Material: Steel
- Dia./Thread Size: #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20
- Number of different sizes: 24
- Product Type: Nut and Screw
- System of Measurement: Inch
$131.74
Ships from United States
Subtotal: $131.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #JBDL24PRMS50A Specifications
- Zoro #: G3761961
- Mfr #: JBDL24PRMS50A
- Includes: Screws (50) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 10-24x1/2 in, 3/4 in, 1 in, 10-32x1/2 in, 3/4 in, 1 in, 12-24x1/2 in, 3/4 in, 1 in, 1/4"-20x1/2 in, 3/4 in, 1 in, Hex Nuts 6-32, 8-32, 10-24, 10-32, 12-24, 1/4"-20, Metal Compartment Box with Lid
- Item: Nut and Screw Assortment
- Basic Material: Low Carbon Steel
- Material: Steel
- Dia./Thread Size: #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20
- Number of different sizes: 24
- Product Type: Nut and Screw
- System of Measurement: Inch
- Nut Style: Hex Nut
- Number of Sizes: 24
- Finish: Zinc Plated
- Drive Type: Phillips
- Head Type: Round
- Number of Pieces: 1,200
- Length: 1/2 in to 1 in
- Size: 6-32 to 1/4"-20
- Type: Nut and Screw Assortment
- Fastener Finish: Zinc Plated
- Driver Size: #2, #3
- Package Quantity: 1
- Length (Straight Wireway): 1/2 in to 1 in
- Pack Size: Small
- Hex Nuts Included: #10-24, #10-32, #12-24, #6-32, #8-32, 1/4 in-20
- Includes Hex Head Screws: No
- Head Style: Round
- Drive: Phillips
- Screw Size: #6 to 1/4 in
- Includes Flat Washers: No
- Includes Hex Nuts: Yes
- Container Material: Metal
- Includes Lock Washers: No
- Country of Origin (subject to change): Multiple
Description
Nut and Screw Assortment, Finish Zinc Plated, Head Type Round, Drive Phillips, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Round, Hex Nuts Included #10-24, #10-32, #12-24, #6-32, #8-32, 1/4 in-20
Reviews of Zoro Select #JBDL24PRMS50A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 10-24X1/2 SLOT HEX WASH FT TCS F ZINC 1008FSW
- ZORO SELECT M6-1.0X20 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI620EPP
- ZORO SELECT 1/2-13X1 BOLT SQUARE MACHINE PLAIN 5016BMQ
- ZORO SELECT 5/16-18X2 BOLT SQUARE MACHINE PLAIN 3132BMQ
- ZORO SELECT 8-11X2 1/4 SQR PHL RND WSH DEEP TY17 ZINC AND BAKE 0836DXRW17
- ZORO SELECT M3-0.5X30 ISO7045 PH PN INT WSH SEM ZINC AND BAKE MI330IPP
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT 8-32X1 SLOT HEXWASH FT TCSF 410 STAINLESS STEEL 0816FSW410
- ZORO SELECT 5/8-11X5 BOLT SQUARE MACHINE PLAIN 6280BMQ
- Zoro Select Fastener Assortments