Zoro Select

Nut and Screw Assortment, 1200 pcs.

Zoro Select Nut and Screw Assortment, 1200 pcs. JBDL24RMS50A
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Screws (50) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 10-24x1/2 in, 3/4 in, 1 in, 10-32x1/2 in, 3/4 in, 1 in, 12-24x1/2 in, 3/4 in, 1 in, 1/4"-20x1/2 in, 3/4 in, 1 in, Hex Nuts 6-32, 8-32, 10-24, 10-32, 12-24, 1/4"-20, Metal Compartment Box with Lid
  • Basic Material: Low Carbon Steel
  • Dia./Thread Size: #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20
  • Nut Style: Hex Nut
  • System of Measurement: Inch
  • Drive Type: Slotted
  • Number of Sizes: 24
  • Finish: Zinc Plated
See full product details
$131.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #JBDL24RMS50A Specifications

  • Includes: Screws (50) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 10-24x1/2 in, 3/4 in, 1 in, 10-32x1/2 in, 3/4 in, 1 in, 12-24x1/2 in, 3/4 in, 1 in, 1/4"-20x1/2 in, 3/4 in, 1 in, Hex Nuts 6-32, 8-32, 10-24, 10-32, 12-24, 1/4"-20, Metal Compartment Box with Lid
  • Basic Material: Low Carbon Steel
  • Dia./Thread Size: #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20
  • Nut Style: Hex Nut
  • System of Measurement: Inch
  • Drive Type: Slotted
  • Number of Sizes: 24
  • Finish: Zinc Plated
  • Material: Steel
  • Package Quantity: 1
  • Number of Pieces: 1,200
  • Size: 6-32 to 1/4"-20
  • Length: 1/2 in to 1 in
  • Head Type: Round
  • Item: Nut and Screw Assortment
  • Type: Nut and Screw Assortment
  • Fastener Finish: Zinc Plated
  • Length (Straight Wireway): 1/2 in to 1 in
  • Head Style: Round
  • Includes Hex Head Screws: No
  • Includes Lock Washers: No
  • Container Material: Metal
  • Drive: Slotted
  • Pack Size: Small
  • Hex Nuts Included: #10-24, #10-32, #12-24, #6-32, #8-32, 1/4 in-20
  • Includes Flat Washers: No
  • Screw Size: #6 to 1/4 in
  • Includes Hex Nuts: Yes
  • Country of Origin (subject to change): Multiple

Description

Nut and Screw Assortment, Type Standard, Head Type Round, Low Carbon Steel, Finish Zinc, Size #6-32 to 1/4-20, Length 1/2 In. to 1 In., Drive Type Slotted, Number of Pieces 1200, Number of Sizes 24, Includes Screws (50) Each: 6-32x1/2 In., 3/4 In., 1 In., 8-32x1/2 In., 3/4 In., 1 In., 10-24x1/2 In., 3/4 In., 1 In., 10-32x1/2 In., 3/4 In., 1 In., 12-24x1/2 In., 3/4 In., 1 In., 1/4-20x1/2 In., 3/4 In., 1 In., Hex Nuts 6-32, 8-32, 10-24, 10-32, 12-24, 1/4 In.-20, Metal Compartment Box with Lid

Reviews of Zoro Select #JBDL24RMS50A

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.