This item is Discontinued.

Zoro Select O-Ring, Dash 206, EPDM, 0.13 In., PK100 1CGN3

O-Ring, Dash 206, EPDM, 0.13 In., PK100 (Discontinued)

  • Mfr # 1CGN3
  • Zoro # G1948493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CGN3
Zoro #
G1948493
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1/2"
Actual Inside Dia.
0.484"
Nominal Outside Dia.
3/4"
Actual Outside Dia.
0.762"
Nominal Width
1/8 in
Actual Width
0.139"

Details

Item
O-ring
Dash Number
206
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
X-Ray Detectable
No
X-Ray Dectectable
No
FDA Approved
No
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-65 Degrees to 300 Degrees F
Meets/Exceeds
SAE J200, ASTM D2000
Metal Detectable
No
Material
EPDM

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 0.484 in, Actual Width 0.139 in, Dash Number 206, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.762 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.