Zoro Select
O-Ring, Nominal Inside 1-1/8" dia, PK12500
- Zoro #: G2068363
- Mfr #: B38801.009.0112
Hover or click to zoom Tap to zoom
$441.76
pkg. of 12500 ($0.04/ea)
- Dash Number: 122
- System of Measurement: Inch
- Cross Section Shape: Round
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $441.76
Zoro Select #B38801.009.0112 Specifications
- Zoro #: G2068363
- Mfr #: B38801.009.0112
- Dash Number: 122
- System of Measurement: Inch
- Cross Section Shape: Round
- O-Ring Material: Buna N
- O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer: 70 Shore A
- Color: Black
- Nominal Inside Dia.: 1 1/8 in
- Actual Inside Dia.: 1.112 in
- Nominal Outside Dia.: 1 5/16 in
- Nominal Width: 3/32 in
- FDA Approved: No
- X-Ray Detectable: No
- Metal Detectable: No
- Actual Outside Dia.: 1.318 in
- X-Ray Dectectable: No
- Item: O-ring
- Actual Width: 0.103 in
- Meets/Exceeds: ASTM D2000, NBR 70
- Durometer (Hardness) Rating: Medium Hard
- Product Type: O-Ring
- Country of Origin (subject to change): Multiple
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.112 in, Actual Width 0.103 in, Dash Number 122, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.318 in, FDA Approved No, Package Quantity 12500
Reviews of Zoro Select #B38801.009.0112
Explore more
- ZORO SELECT Viton O-Ring, 3mm Wide 33mm ID, PK5 ZUSAV3X33
- ZORO SELECT Brown Viton O-Ring, Dash 430 ZUSAVB75430
- ZORO SELECT Buna-N O-Ring, 4mm Wide 96mm ID, PK5 ZUSAH4X96
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 1RHG3
- ZORO SELECT O-Ring, Nominal Inside 4-1/2" dia., PK500 B38805.018.0450
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 M38801.024.0203
- ZORO SELECT Buna-N O-Ring, 5mm Wide 68mm ID, PK5 ZUSAH5X68
- ZORO SELECT Buna-N O-Ring, 1mm Wide 34mm ID, PK25 ZUSAH1X34
- ZORO SELECT Viton O-Ring, 2mm Wide 90mm ID, PK2 ZUSAV2X90
- USA SEALING, INC EPDM O-Ring-Dash142 - Pack of 10 ZUSAE70142
- Zoro Select Individual & Bulk O-Rings