Zoro Select
O-Rings, Inch, Round, Kalrez 4079
- Zoro #: G100450931
- Mfr #: 209k4079
Hover or click to zoom Tap to zoom
Key Features
- Dash Number: 209
- System of Measurement: Inch
- Cross Section Shape: Round
- O-Ring Material: Kalrez 4079
- O-Ring Material Compatibility: Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
- Durometer: 75 Shore A
- Color: Black
- Nominal Inside Dia.: 11/16 in
$182.99
Subtotal: $182.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT O-Ring, Dash 040, Silicone, 0.07 In., PK10 U38883.006.0287
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 210, PK50 ZUSAHSQ70210
- ZORO SELECT O-Ring, Buna N, Dash 243, 4-1/8, 4.387, PK5 U38805.012.0412
- ZORO SELECT O-Ring, Dash 311, Buna N, 0.21 In., PK50 U38801.018.0056
- ZORO SELECT O-Ring, EPDM, Dash432, 5-3/8, 5.35, PK5 U38869.025.0537
- ZORO SELECT O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10 U38801.006.0250
- ZORO SELECT FFKM O-Ring, Dash 218 ZUSADC75218
- ZORO SELECT Buna-N O-Ring, 3mm Wide 56mm ID, PK25 ZUSAH3X56
- ZORO SELECT Silicone O-Ring, 2.5mm Wide 42mm ID, PK10 ZUSAS70FDA2.5X42
- STERLING SEAL & SUPPLY 453 Viton / FKM O-ring 75A Shore Black, -12 Pack ORVT75.453X12
- STERLING SEAL & SUPPLY 337 Viton / FKM O-ring 90A Shore Black, -100 Pack ORVT90.337X100
- Zoro Select Individual & Bulk O-Rings