Skip to Main Content
customer-service Help
Zoro Select

O-Rings, Inch, Round, Kalrez 4079

Zoro Select O-Rings, Inch, Round, Kalrez 4079 236k4079
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$569.04
  • Dash Number: 236
  • System of Measurement: Inch
  • Cross Section Shape: Round
See full product details
This item ships free.
Total: $569.04

Zoro Select #236K4079 Specifications

  • Dash Number: 236
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: Kalrez 4079
  • O-Ring Material Compatibility: Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
  • Durometer: 75 Shore A
  • Color: Black
  • Nominal Inside Dia.: 3 1/4 in
  • Actual Inside Dia.: 3.2 in
  • Nominal Outside Dia.: 3 1/2 in
  • Item: O-Ring
  • X-Ray Detectable: No
  • Temp. Range: 30 Degrees to 600 Degrees F
  • FDA Approved: No
  • Durometer (Hardness) Rating: Medium Hard
  • Actual Width: 0.139 in
  • Actual Outside Dia.: 3.512 in
  • Metal Detectable: No
  • Nominal Width: 1/8 in
  • Application: Standard
  • Properties: High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

O-Rings

Reviews of Zoro Select #236K4079