Skip to Main Content
customer-service Help
Zoro Select

Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L

Zoro Select Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L 22JL53
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$80.86
  • Material: High Density Polyethylene (HDPE)
  • Type: Thermoplastic
  • Diameter: 1-1/4"
See full product details
This item ships free.
Total: $80.86

Zoro Select #22JL53 Specifications

  • Material: High Density Polyethylene (HDPE)
  • Type: Thermoplastic
  • Diameter: 1-1/4"
  • Length: 8 ft.
  • Color: Off White
  • Tensile Strength (PSI): 4500
  • Impact Strength (Lbs.): 2.4
  • Min. Temp. (F): -58 Degrees F
  • Max. Temp. (F): 176 Degrees F
  • Length Tolerance: +/-0.250 in
  • Standards: FDA
  • Diameter Tolerance: -0/+.125
  • Item: Rod Stock
  • Tensile Strength Rating: Poor
  • Plastic Diameter: 1 1/4 in
  • Tensile Strength: 4,500 psi
  • Nominal Size: 1 1/4 in dia x 8 ft L
  • Plastic Clarity: Opaque
  • Shape: Rods
  • Minimum Temperature: -58 Degrees F
  • UV Resistant: No
  • Maximum Temperature: 170 Degrees F
  • Plastic Length Tolerance: +/-0.250 in
  • Water Absorption: 0.01 %
  • Water Absorption Rating: Excellent
  • Plastic Hardness Rating: Medium
  • Impact Strength: 2.75 ft-lb/in
  • Grade: Standard
  • Machinability: Fair
  • Plastic Length: 8 ft
  • Friction Rating: Very Slippery
  • Wear Factor: Good
  • Plastic Diameter Tolerance: -0.000/+0.125 in
  • Temperature Range: -58 Degrees to 170 Degrees F
  • Plastic Hardness: 65D
  • Impact Strength Rating: Good
  • Corrosion and Chemical Resistance: Good
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Rod Stock, Thermoplastic, High-density Polyethylene, Off White Color, Diameter 1-1/4 In., Length 96 In., Diameter Tolerance -0/+.125, Length Tolerance -0, Standards FDA regulations 21 Chapter 1, part 177.2525

Reviews of Zoro Select #22JL53